Shop All Conveyor Parts
Eriez
Vibratory Feeder, 5 in. W x 22 in. L, Flat
Mfr # 26C
Zoro # G7240265
original price:
$3,064.64
17% off
new price: $2,529.99
/ea
Free Shipping & Returns
$2,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 1/2 in
- Overall Length 22 in
- Overall Height 9 in
- Voltage 115V AC
- Trough Width 5 in
Product Information
- Brand Eriez
- MFR # 26C
- Zoro # G7240265
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 22 in |
Overall Height | 9 in |
Trough Width | 5 in |
Tray Length | 22" |
Tray Depth | 1-3/4" |
Discharge Height | 6 1/4 in |
Trough Height | 1 3/4 in |
Tray Width | 5" |
Trough Length | 22 in |
Details
Item | Vibratory Feeder |
Voltage | 115V AC |
Power Source | Electromagnetic |
Tray Finish | Bead Blast |
Tray Material | 304 Stainless Steel |
Vibrations per Minute | 3,600 |
Ambient Temp. Range | 0 Degrees to 130 Degrees F |
Base Finish | Epoxy Coating |
Feed Rate for 100 lb./cu. ft. | 8000 lb./hr. |
Noise Level | 70 dB |
Amps | 1.1 |
Feed Rate | 8,000 lb/hr |
Tray Shape | Flat |
Base Material | Ductile Iron |
Description
Vibratory Feeder, Overall Height 9 in, Discharge Height 6 1/4 in, Feed Rate 8,000 lb/hr, 1 3/4 in Trough Height, 22 in Trough Length, 5 in, Voltage 115V AC, Overall Width 6 1/2 in, Overall Length 22 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- ZORO SELECT Caster Wheel, Rubber, 4 in., 165 lb. (RR0405205)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- REXNORD 3.048M 85Mm Conveyor Belt (FGP500XLG 2XP 874.04.10)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- Eriez Conveyor Parts