Shop All Conveyor Parts
Eriez
Vibratory Feeder, 4 in. W x 20 in. L, Flat
Mfr # 15A
Zoro # G6978711
product price: $2,496.99
/ea
Free Shipping & Returns
$2,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 3/8 in
- Overall Length 22 in
- Overall Height 8 1/8 in
- Power Source Electromagnetic
- Noise Level 70 dB
Product Information
- Brand Eriez
- MFR # 15A
- Zoro # G6978711
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 5 3/8 in |
Overall Length | 22 in |
Overall Height | 8 1/8 in |
Trough Width | 4 in |
Trough Height | 1 3/4 in |
Trough Length | 20 in |
Tray Width | 4" |
Discharge Height | 5 1/2 in |
Tray Length | 20" |
Tray Depth | 1-3/4" |
Details
Item | Vibratory Feeder |
Power Source | Electromagnetic |
Noise Level | 70 dB |
Ambient Temp. Range | 0 Degrees to 130 Degrees F |
Feed Rate | 4,000 lb/hr |
Feed Rate for 100 lb./cu. ft. | 4000 lb./hr. |
Amps | 0.5 |
Voltage | 115V AC |
Base Finish | Epoxy Coating |
Base Material | Ductile Iron |
Vibrations per Minute | 3,600 |
Tray Finish | Bead Blast |
Tray Material | 304 Stainless Steel |
Tray Shape | Flat |
Description
Vibratory Feeder, Overall Height 8 1/8 in, Discharge Height 5 1/2 in, Feed Rate 4,000 lb/hr, 1 3/4 in Trough Height, 20 in Trough Length, 4 in, Voltage 115V AC, Overall Width 5 3/8 in, Overall Length 22 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5" Total Locking Nylon Composite Medical Caster, 300 LBS Capacity, S (CB-NCMC5)
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW (BB30)
- PEERLESS CHAIN 1/8 WIRE ROPE CLIP, ZP, UPC, 4503140 (4503140)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- AP PRODUCTS AP Products 122258 Electric Brake Assembly - Left, 10 in. (122258)
- INTRALOX Flat Top Blue 10.05Ft 36In Conveyor Chain (SER 1400)
- Eriez Conveyor Parts