Shop All Conveyor Parts
Eriez
Vibratory Feeder, 14 in W x 24 in L, Flat
Mfr # 46C
Zoro # G2223265
product price: $5,457.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,457.99
Free 30-Day Returns
Key Features
- Overall Width 16 in
- Overall Length 33 1/4 in
- Overall Height 13 7/8 in
- Trough Length 24 in
- Tray Shape Flat
Product Information
- Brand Eriez
- MFR # 46C
- Zoro # G2223265
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 16 in |
Overall Length | 33 1/4 in |
Overall Height | 13 7/8 in |
Trough Length | 24 in |
Tray Depth | 4" |
Trough Height | 4 in |
Tray Length | 24" |
Discharge Height | 9 7/8 in |
Trough Width | 14 in |
Tray Width | 14" |
Details
Item | Vibratory Feeder |
Tray Shape | Flat |
Amps | 1.1 |
Feed Rate for 100 lb./cu. ft. | 22,000 lb./hr. |
Tray Material | 304 Stainless Steel |
Base Material | Ductile Iron |
Noise Level | 70 dB |
Vibrations per Minute | 3,600 |
Voltage | 115V AC |
Feed Rate | 22,000 lb/hr |
Power Source | Electromagnetic |
Base Finish | Epoxy Coating |
Tray Finish | Bead Blast |
Ambient Temp. Range | 0 Degrees to 130 Degrees F |
Description
Vibratory Feeder, Overall Height 13 7/8 in, Discharge Height 9 7/8 in, Feed Rate 22,000 lb/hr, 4 in Trough Height, 24 in Trough Length, 14 in, Voltage 115V AC, Overall Width 16 in, Overall Length 33 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- LIFT-ALL Web Sling, Endless, 5 ft L, 4 in W, Polyester, Yellow (EN2804DX5)
- LIFT-ALL Standard Winch Bar, 34 In, Knurled Grip (61223)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- AP PRODUCTS AP Products 122258 Electric Brake Assembly - Left, 10 in. (122258)
- Eriez Conveyor Parts