Shop All Conveyor Parts
Eriez
Vibratory Feeder, 12 in W x 30 in L, Flat
Mfr # 46C
Zoro # G2223271
product price: $5,457.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,457.99
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Length 39 1/4 in
- Overall Height 13 7/8 in
- Ambient Temp. Range 0 Degrees to 130 Degrees F
- Feed Rate for 100 lb./cu. ft. 18,000 lb./hr.
Product Information
- Brand Eriez
- MFR # 46C
- Zoro # G2223271
- Country of Origin United States
- Category Conveyor Parts
Dimensions
Overall Width | 14 in |
Overall Length | 39 1/4 in |
Overall Height | 13 7/8 in |
Trough Length | 30 in |
Trough Height | 4 in |
Trough Width | 12 in |
Tray Length | 30" |
Tray Depth | 4" |
Discharge Height | 9 7/8 in |
Tray Width | 12" |
Details
Item | Vibratory Feeder |
Ambient Temp. Range | 0 Degrees to 130 Degrees F |
Feed Rate for 100 lb./cu. ft. | 18,000 lb./hr. |
Noise Level | 70 dB |
Base Finish | Epoxy Coating |
Tray Material | 304 Stainless Steel |
Vibrations per Minute | 3,600 |
Amps | 1.1 |
Base Material | Ductile Iron |
Tray Finish | Bead Blast |
Power Source | Electromagnetic |
Tray Shape | Flat |
Voltage | 115V AC |
Feed Rate | 18,000 lb/hr |
Description
Vibratory Feeder, Overall Height 13 7/8 in, Discharge Height 9 7/8 in, Feed Rate 18,000 lb/hr, 4 in Trough Height, 30 in Trough Length, 12 in, Voltage 115V AC, Overall Width 14 in, Overall Length 39 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Marastar 263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2 (263713)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 24x24x69 (DRAW7)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EET2-901-4)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- JASCO Jasco Products 254902 Grounded Plug In Power Switch; White (254902)
- Eriez Conveyor Parts