Shop All Conveyor Parts
Eriez
Vbrtry Feeder Control, Mfr. No. 36C, 46C
Mfr # N12 UN/115-6A-FW-NSF
Zoro # G7233947
original price:
$875.40
25% off
new price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 5/8 in
- Overall Length 5 7/8 in
- Includes Feeder Output Cables
- For Use With 31AX94, 31AX95, 31AX96, 31AX97, 31AX98
Product Information
- Brand Eriez
- MFR # N12 UN/115-6A-FW-NSF
- Zoro # G7233947
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Overall Width | 5 5/8 in |
Overall Length | 5 7/8 in |
Details
Item | Vibratory Feeder Control Unit |
Includes | Feeder Output Cables |
For Use With | 31AX94, 31AX95, 31AX96, 31AX97, 31AX98 |
Description
Vibratory Feeder Control Unit, 5 7/8 in Overall Length, 5 5/8 in Overall Width
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- COFFING HOISTS Control Station and Cable Assembly 6 ft. (PB21006)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- AP PRODUCTS AP Products 014-139737 U-Bolt 3/8 in. - 24 x 4.00 in. for 1.75 in. Tube, YZ (014-139737)
- JASCO Jasco Products 254902 Grounded Plug In Power Switch; White (254902)
- Eriez Conveyor Parts