Shop All Conveyor Parts
Eriez
Vbrtry Feeder Control, Mfr. No. 15A, 26C
Mfr # N12 UN/115-2A-FW-NSF
Zoro # G6631511
original price:
$749.30
13% off
new price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 5/8 in
- Overall Length 5 7/8 in
- For Use With 31AX92, 31AX93
- Includes Feeder Output Cables
Product Information
- Brand Eriez
- MFR # N12 UN/115-2A-FW-NSF
- Zoro # G6631511
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Overall Width | 5 5/8 in |
Overall Length | 5 7/8 in |
Details
Item | Vibratory Feeder Control Unit |
For Use With | 31AX92, 31AX93 |
Includes | Feeder Output Cables |
Description
Vibratory Feeder Control Unit, 5 7/8 in Overall Length, 5 5/8 in Overall Width
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET77)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Nylon, Black (EEF2-902CW-16)
- ERICKSON 2"X15Ft 5000 lb Ratchet Strap Bulk Yellow (52300)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- AP PRODUCTS AP Products 014-122064-2 Dust Cap DC250L with Rubber Plug Lubed for 5.2K and 6K - 2 Pack (014-122064-2)
- AP PRODUCTS AP Products 010-168 Gas Prop, 19.69" Ext 7.87" - 60 lbs. (010-168)
- Eriez Conveyor Parts