Shop All Coolant Mixers
Eriez
Drum Top Coolant Mixer, 10 GPM
Mfr # 84-1020
Zoro # G3809690
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 10
- Mounting Drums,Pails or Totes
- Dilution Range 2% to 20%
- Function Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology
- Includes Discharge Hose, Swivel Garden Hose Adapter
Product Information
- Brand Eriez
- MFR # 84-1020
- Zoro # G3809690
- Country of Origin United States
- Category Coolant Mixers
Dimensions
Intake Thread Connection Size | 1/2 in |
Discharge Tube Inside Dia. | 3/4 in |
Details
Item | Coolant Mixer |
Flow Rate (GPM) | 10 |
Mounting | Drums,Pails or Totes |
Dilution Range | 2% to 20% |
Function | Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology |
Includes | Discharge Hose, Swivel Garden Hose Adapter |
Application | Metalworking Fluid Mixing |
Features | Force-Flo Technology, Precision Accuracy |
For Container Type | Drums, Pails, Totes |
Min. Operating Pressure | 25 psi |
Max. Flow Rate | 10 gpm |
Mixer Type | Venturi |
Max. Dilution Percentage | 20 % |
Minimum Operating Pressure | 25 psi |
Description
Coolant Mixer, Venturi, For Container Type Drums, Pails, Totes, Discharge Tube Inside Dia. 3/4 in, Max. Flow Rate 10 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- GEDORE Spanner Wrench, Lug, 135-145mm (40 135-145)
- SUPERIOR TILE CUTTER AND TOOLS Tile Wedge, Bag of 500 (ST340)
- ERIEZ Coolant Proportioner (84-1300E)
- ERIEZ Coolant Proportioner (84-1420)
- ABANAKI Coolescer, 1 GPM, Removes Oils (CLR-A)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- ABANAKI Chiperator, 40 GPM, Drum Mounting (CHIP)
- TRIM Coolant Mixer (MS692XT/5)
- TRIM Coolant Mixer (C390/5)
- Eriez Coolant Mixers