Shop All Control Parts
Erie
Zone Valve, 3/4", 2 Way, 24V Invert Flare
Mfr # VT2343G13A020
Zoro # G0344123
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Erie, Schneider Electric
Product Information
- Brand Erie
- MFR # VT2343G13A020
- Zoro # G0344123
- Country of Origin United States
- Category Control Parts
Details
Item | Zone Valve, 3/4", 2 Way, N/C, 24V Inverted Flare, 3.5 CV |
Fits Brand | Erie, Schneider Electric |
Description
Zone Valve, 3/4 In., 2 Way, N/C, 24V Inverted Flare, 3.5 CV, Fits Brand Erie, Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- SUNCOURT 8" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO208)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- ERIE Actuator, 208V, N/C or 3 Way (AG13D020)
- ERIE Actuator, 120V, N/C, S/R, Hi-Temp, HCO (AH14B020)
- ERIE Actuator, On/Off, 24V, High Close Off (AH13A000)
- ERIE Zone Valve, 2 Way, 3/4" Sweat, 5.0 CV (VT2315)
- ERIE Zone Valve, 2 Way, 3/4" NPT, 5.0 CV (VT2325)
- SUPCO Hi Pressure Switch, 575 psi CL, M/R (SMR575)
- Erie Control Parts