Shop All Control Parts
Erie
Zone Valve, 2 Way, 1/2" NPT, 1.0 CV
Mfr # VT2221
Zoro # G0343898
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Erie, Schneider Electric
- For Use With Mfr. Model Number VT2221G13A020
Product Information
- Brand Erie
- MFR # VT2221
- Zoro # G0343898
- Country of Origin United States
- Category Control Parts
Details
Item | Zone Valve, 2 Way, 1/2" NPT, 1.0 CV |
Fits Brand | Erie, Schneider Electric |
For Use With Mfr. Model Number | VT2221G13A020 |
Description
Zone Valve, 2 Way, 1/2 In. NPT, 1.0 CV, For Use With Mfr. Model Number VT2221G13A020, Fits Brand Erie, Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Wall Mount Fan, Oscillating (9025)
- HOSHIZAKI Valve Housing Drain (435054-01)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- ERIE Zone Valve, 1" NPT Valve, 8.0 CV, 2 Way (VT2427)
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- ERIE Zone Valve, 1" NPT, 3 Way, 8.0 CV (VT3427)
- ERIE Zone Valve, 1/2" NPT, Steam/Hi-Temp Valve (VS2222)
- ERIE Valve, 2 Way, 3/4 in., NPT (VT2323)
- ERIE Normally Open Actuator, 24V (AG23A020)
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- Erie Control Parts