Shop All Fan Parts
Erie
Valve 3 Way, 24V, 1/2in NPT
Mfr # VT3223G13A020
Zoro # G2494409
original price:
$207.95
30% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Features Connection: 1/2" Threaded NPT; Actuator Type: On/off, General Close-off (GCO)
- Type 6 in x 5 in x 3 in
Product Information
Details
Voltage | 24VAC |
Features | Connection: 1/2" Threaded NPT; Actuator Type: On/off, General Close-off (GCO) |
Type | 6 in x 5 in x 3 in |
Item | Valve 3 Way, 24V, 1/2" NPT |
Description
Valve 3 Way, 24V, 1/2 In. NPT, Type 6 in x 5 in x 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- BERKO MARLEY ENGINEERING PRODUCTS Power Terminal Block (5823-0004-000)
- IEC 16HP, 208230V FAN COIL MOTOR (E020-70021693)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- ERIE Valve 3 Way, 1/2in, Sweat, 3.0 CV (VT3212)
- ERIE Zone Valve, 3/4in, 2 Way, 24V, N/C, HiTemp (VS2343G14A020)
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- ERIE Valve Body, 3/4inNPT, 2.5 CV, 2 Way (VT2322)
- ERIE Zone Valve, 2W, N/C, 24V, On/Off, End Switch (VT2343G13A02A0F)
- DAYTON Rubber Bumper (HV10031G)
- Erie Fan Parts