Shop All Control Parts
Erie
Actuator, 120V, LT Duty, Direct Drive, CW
Mfr # 0453L0077GB00
Zoro # G0343423
original price:
$84.95
8% off
new price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Erie, Schneider Electric
Product Information
- Brand Erie
- MFR # 0453L0077GB00
- Zoro # G0343423
- Country of Origin United States
- Category Control Parts
Details
Item | Actuator, 120V, Damper Oper, LT Duty, Direct Drive, CW |
Fits Brand | Erie, Schneider Electric |
Description
Actuator, 120V, Damper Oper, LT Duty, Direct Drive, CW, Fits Brand Erie, Schneider Electric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- GC VALVES Solenoid 1/2" N/C 120V 10/150N. Steam Csa (S211GH02T2DG1E)
- BASO Y99Ar-1H 1/4" X 60" Role Of (Y99AR-1H)
- TRANE Swt03254 Switch; Pressure, 28 (SWT03254)
- ERIE Spring Return Actuator, 24V (AP13A000)
- ERIE Zone Valve, 1/2" Sweat, 3 Way, 4.0 CV (VM3213)
- ERIE Normally Open Spring Return Actuator, 24V (AP23A000)
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- ERIE Actuator, 2 Position, 277V (AG13T000)
- ERIE Zone Valve, 2 Way, 1/2" NPT, 1.0 CV (VT2221)
- TRANE Wired Zone Sensor, 10K ohm with Dial (SEN1447)
- Erie Control Parts