Shop All Voice & Data Patch Cords
Ericson
Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL
Mfr # 63YSTW
Zoro # G6084834
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #6/3 + 8/1 STW
- Color Yellow
- Plug Type CS6365-P
- Receptacle Qty 1
- Cable Length (ft) 2
Product Information
- Brand Ericson
- MFR # 63YSTW
- Zoro # G6084834
- UPC # 782862848319
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 2 |
Details
Item | Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL |
Cable Type | #6/3 + 8/1 STW |
Color | Yellow |
Plug Type | CS6365-P |
Receptacle Qty | 1 |
Conn or Receptacle Type | CS6364-C |
Sub Brand / Trademark | California Style |
Load Capacity (Amps) | 50 |
Description
Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR Overload (971-0561-61)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- ADD-ON 30M Lc M/M Yellow Os2 Fiber Patch Cbl (ADD-LC-LC-MB30M9SMF)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- Ericson Voice & Data Patch Cords