Shop All Locking Receptacles
Ericson
Single Flip Lid Male Inlet, w/Fs Coverpl
Mfr # 2705-L15A
Zoro # G9702531
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15P
- Voltage 125V
- Amps 15A
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2705-L15A
- Zoro # G9702531
- UPC # 782862870938
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Single Flip Lid Male Inlet,w/Fs Coverpl |
NEMA Configuration | NEMA L5-15P |
Voltage | 125V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
Sub Brand / Trademark | FS & FD Cover |
Poles / Wires | 2P/3W |
Environmental Rating | Outdoor |
Blade Style | Locking |
Description
Single Flip Lid Male Inlet,w/Fs Coverpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Open/Close (9001KYK26)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC Silver (CS6377)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- Ericson Locking Receptacles