Shop All Locking Receptacles
Ericson
Single Flip Lid Male Inlet, w/Fs Coverpl
Mfr # 2705-15A
Zoro # G9702461
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15P
- Voltage 125V
- Amps 15A
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2705-15A
- Zoro # G9702461
- UPC # 782862870877
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Single Flip Lid Male Inlet,w/Fs Coverpl |
NEMA Configuration | NEMA 5-15P |
Voltage | 125V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
Blade Style | Straight |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS & FD Cover |
Poles / Wires | 2P/3W |
Description
Single Flip Lid Male Inlet,w/Fs Coverpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R9)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- Ericson Locking Devices