Shop All Locking Receptacles
Ericson
Receptacle 8169, California Style Commer
Mfr # CS8169
Zoro # G9713345
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 480V
- Amps 50
- Color Black
- Phase 3
Product Information
- Brand Ericson
- MFR # CS8169
- Zoro # G9713345
- UPC # 782862822487
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Receptacle 8169,California Style Commer |
NEMA Configuration | California Style |
Voltage | 480V |
Amps | 50 |
Color | Black |
Phase | 3 |
Device Type | Receptacle |
Environmental Rating | Indoor |
Sub Brand / Trademark | California Style |
Poles / Wires | 3P/4W |
Blade Style | Locking |
Description
Receptacle 8169,California Style Commer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/8)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- Ericson Locking Receptacles