Shop All Locking Receptacles
Ericson
Receptacle 6369, California Style Commer
Mfr # CS6369
Zoro # G9714422
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 125/250V
- Amps 50
- Color Black
- Phase 1
Product Information
- Brand Ericson
- MFR # CS6369
- Zoro # G9714422
- UPC # 782862822463
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Receptacle 6369,California Style Commer |
NEMA Configuration | California Style |
Voltage | 125/250V |
Amps | 50 |
Color | Black |
Phase | 1 |
Blade Style | Locking |
Device Type | Receptacle |
Environmental Rating | Indoor |
Poles / Wires | 3P/4W |
cETL | cETL Listed to CSA C22.2 No. 42 |
Sub Brand / Trademark | California Style |
ETL | ETL Listed to ANSI/UL 498 |
Description
Receptacle 6369,California Style Commer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- TOLCO Bar Joist Sway Brace Attachment (825)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- HUBBELL 30A Locking Receptacle 2P 3W 277VAC L7-30R BK (HBL2630)
- Ericson Locking Devices