Shop All Locking Connectors
Ericson
Plug Nema L7-30, Perma-Tite Extreme Grad
Mfr # 2514-PW6P
Zoro # G9715384
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Voltage 277V
- NEMA Configuration NEMA L7-30
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2514-PW6P
- Zoro # G9715384
- UPC # 782862825129
- Country of Origin United States
- Category Locking Connectors
Details
Item | Plug Nema L7-30,Perma-Tite Extreme Grad |
Amps | 30 |
Voltage | 277V |
NEMA Configuration | NEMA L7-30 |
Color | Yellow |
Phase | 1 |
NSF | NSF/ANSI/3-A 14159-1 |
Poles / Wires | 2P/3W |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
Blade Style | Locking |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Tite |
Description
Plug Nema L7-30,Perma-Tite Extreme Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2515ST)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.2)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Elbow Locking Female Connector With UL, C-UL Approval (ASEL1430R)
- Ericson Locking Devices