Shop All Locking Connectors
Ericson
Plug Nema L7-20, Perma-Link Indust. Grad
Mfr # 2314-P
Zoro # G7165950
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 277V
- NEMA Configuration NEMA L7-20
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2314-P
- Zoro # G7165950
- UPC # 782862559741
- Country of Origin United States
- Category Locking Connectors
Details
Item | Plug Nema L7-20,Perma-Link Indust. Grad |
Amps | 20 |
Voltage | 277V |
NEMA Configuration | NEMA L7-20 |
Color | Yellow |
Phase | 1 |
Sub Brand / Trademark | Perma-Link |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
Device Type | Plug |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 2P/3W |
Environmental Rating | Indoor |
Description
Plug Nema L7-20,Perma-Link Indust. Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- VYNCKIER Enclosure (VM553K)
- RACO 12AWG SOLID PIGTAIL 6" (983)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- ERICSON CONN 50A 250VDC/600VAC 3P/4W LCK I/D BLK (7764-C)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- Ericson Locking Connectors