Shop All Locking Plugs
Ericson
Plug Nema L6-20, Perma-Link Indust. Grad
Mfr # 2312-P
Zoro # G7165424
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- NEMA Configuration NEMA L6-20
- Voltage 250V
- Amps 20
Product Information
- Brand Ericson
- MFR # 2312-P
- Zoro # G7165424
- UPC # 782862559727
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | Plug Nema L6-20,Perma-Link Indust. Grad |
NEMA Configuration | NEMA L6-20 |
Voltage | 250V |
Amps | 20 |
Sub Brand / Trademark | Perma-Link |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Indoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Poles / Wires | 2P/3W |
Description
Plug Nema L6-20,Perma-Link Indust. Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- EATON Miniature LED Bulb, 6 to 12V, Green (E22LED612GN)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC (9007AW46)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 15A (4770NP)
- Ericson Locking Devices