Shop All Locking Plugs
Ericson
Plug Nema L16-30, Perma-Tite Extreme Gra
Mfr # 2524-PW6P
Zoro # G9715490
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- Amps 30
- NEMA Configuration NEMA L16-30
- Voltage 480V
Product Information
- Brand Ericson
- MFR # 2524-PW6P
- Zoro # G9715490
- UPC # 782862825181
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Color | Yellow |
Item | Plug Nema L16-30,Perma-Tite Extreme Gra |
Amps | 30 |
NEMA Configuration | NEMA L16-30 |
Voltage | 480V |
Environmental Rating | Watertight (IP69K) |
Poles / Wires | 3P/4W |
Case Qty | 45 |
Device Type | Plug |
Blade Style | Locking |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
UL | UL Listed to ANSI/UL 498, File E17740 |
NSF | NSF/ANSI/3-A 14159-1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Sub Brand / Trademark | Perma-Tite |
Description
Plug Nema L16-30,Perma-Tite Extreme Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AE0)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, Black and White (HBL2631)
- Ericson Locking Devices