Shop All Locking Plugs
Ericson
Plug Nema L14-30, Perma-Link Indust. Gra
Mfr # 2520-P
Zoro # G7167929
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- NEMA Configuration NEMA L14-30
- Amps 30
- Voltage 125/250V
Product Information
- Brand Ericson
- MFR # 2520-P
- Zoro # G7167929
- UPC # 782862586228
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Color | Yellow |
Item | Plug Nema L14-30,Perma-Link Indust. Gra |
NEMA Configuration | NEMA L14-30 |
Amps | 30 |
Voltage | 125/250V |
Device Type | Plug |
Poles / Wires | 3P/4W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Link |
Case Qty | 80 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
Environmental Rating | Indoor |
Description
Plug Nema L14-30,Perma-Link Indust. Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- TRYSTAR Premium Welding Cable 1/0 Yellow 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW50-BKM-BKF)
- ITT CANNON CB 10C 1016 SKT RECP BOX (CA3102E181SB05)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- LEVITON Watertight Locking Plug (26W74)
- Ericson Locking Plugs