Shop All Straight Blade Plugs
Ericson
Plug Nema 5-15, Perma-Tite Extreme Grade
Mfr # 1510-PW6P
Zoro # G9715402
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 125V
- Amps 15
- NEMA Configuration NEMA 5-15
- Phase 1
Product Information
- Brand Ericson
- MFR # 1510-PW6P
- Zoro # G9715402
- UPC # 782862824764
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-15,Perma-Tite Extreme Grade |
Color | Yellow |
Voltage | 125V |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Phase | 1 |
Sub Brand / Trademark | Perma-Tite |
Environmental Rating | Watertight (IP69K) |
CSA | CSA Certified to CSA C22.2 No 42, File 31943 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
cETL | cETL Listed to CSA C22.2 No 42 |
Case Qty | 100 |
ETL | ETL Listed to ANSI/UL 498 |
Device Type | Plug |
UL | UL Listed to ANSI/UL 498, File E17740 |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Description
Plug Nema 5-15,Perma-Tite Extreme Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- MARINCO 5466 Marinco 20A 250V 2P 3W Standard Plug (5466)
- Ericson Straight Blade Devices