Shop All Straight Blade Plugs
Ericson
Plug Nema 5-15, Perma-Grip Indust. Grade
Mfr # 1510-PG
Zoro # G7168364
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 15
- NEMA Configuration NEMA 5-15
- Voltage 125V
- Phase 1
Product Information
- Brand Ericson
- MFR # 1510-PG
- Zoro # G7168364
- UPC # 782862490006
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 5-15,Perma-Grip Indust. Grade |
Color | Yellow |
Amps | 15 |
NEMA Configuration | NEMA 5-15 |
Voltage | 125V |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Grip |
ETL | ETL Listed to ANSI/UL 498 |
Poles / Wires | 2P/3W |
Environmental Rating | Outdoor |
Case Qty | 100 |
cETL | cETL Listed to CSA C22.2 No 42 |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Straight |
Description
Plug Nema 5-15,Perma-Grip Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 2-Pole Type, Toggle (4902BI)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- Ericson Straight Blade Plugs