Shop All Locking Plugs
Ericson
PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D
Mfr # 2324-P
Zoro # G7165065
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- Amps 20
- NEMA Configuration NEMA L16-20
- Voltage 480V
Product Information
- Brand Ericson
- MFR # 2324-P
- Zoro # G7165065
- UPC # 782862586082
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Item | PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D |
Color | Yellow |
Amps | 20 |
NEMA Configuration | NEMA L16-20 |
Voltage | 480V |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Link |
Blade Style | Locking |
Case Qty | 80 |
Poles / Wires | 3P/4W |
Environmental Rating | Indoor |
Device Type | Plug |
Description
PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50G7)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- LEVITON Locking Plug (2721-B)
- Ericson Locking Devices