Shop All Locking Plugs
Ericson
PLG-15A/125VBLACK L5-15
Mfr # 1520-PW6P-BLK
Zoro # G3194013
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Black
- Amps 15
- Voltage 125V
- NEMA Configuration NEMA L5-15
Product Information
- Brand Ericson
- MFR # 1520-PW6P-BLK
- Zoro # G3194013
- UPC # 782862681312
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Black |
Amps | 15 |
Voltage | 125V |
Item | PLG-15A/125VBLACK L5-15 |
NEMA Configuration | NEMA L5-15 |
Device Type | Plug |
ETL | ETL Listed to ANSI/UL 498 |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
UL | UL Listed to ANSI/UL 498, File E17740 |
cETL | cETL Listed to CSA C22.2 No 42 |
Case Qty | 100 |
Sub Brand / Trademark | Perma-Tite |
Environmental Rating | Watertight (IP69K) |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
PLG-15A/125VBLACK L5-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Cat6 Solid Bulk Cable, 4PR/23AWG, 1000', Black (BLKA7L7041000BK)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 3 Pole, 347/600V AC, B Curve (BDL36100)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- LEVITON Locking Plug (2321)
- Ericson Locking Devices