Shop All Power Distribution Blocks
Ericson
OSCAR 1066 50A w/ GFCI and FLIPS
Mfr # 1066FS
Zoro # G8702091
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Primary Voltage 120/240
- Secondary Voltage 120/240
- Pallet Qty 16
Product Information
- Brand Ericson
- MFR # 1066FS
- Zoro # G8702091
- UPC # 782862796115
- Country of Origin United States
- Category Power Distribution Blocks
Details
Item | OSCAR 1066 50A w/ GFCI and FLIPS |
Color | Yellow |
Phase | 1 |
Primary Voltage | 120/240 |
Secondary Voltage | 120/240 |
Pallet Qty | 16 |
Sub Brand / Trademark | Oscar |
Environmental Rating | NEMA 3R |
cETL | cETL Listed to CSA C22.2 No.107.1 |
Receptacle A Type | 5-20 DUPLEX |
Construction | Steel |
ETL | ETL Listed to UL 1640 |
Receptacle A Qty | 6 |
Description
OSCAR 1066 50A w/ GFCI and FLIPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- MOXA 10/100Base-Tx To 100Base-Fx Converter. Sc Single Mode. Slide-In Module (CSM-200-1218)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- ERICSON KIT 1075-MR FIELD REPL w/NUTS (1075-MRKIT)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- SQUARE D Pwr Dist Block, 760A, 2P, 8P Secondary, 600V (9080LBA265208)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- Ericson Power Distribution Blocks & Terminal Blocks