Shop All Locking Receptacles
Ericson
M INLET L5-15 FS COVER 1 7/16" DIA
Mfr # 2705-L15
Zoro # G9702373
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15P
- Voltage 125V
- Amps 15A
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 2705-L15
- Zoro # G9702373
- UPC # 782862870921
- Country of Origin United States
- Category Locking Receptacles
Details
Item | M INLET L5-15 FS COVER 1 7/16" DIA |
NEMA Configuration | NEMA L5-15P |
Voltage | 125V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
Sub Brand / Trademark | FS & FD Cover |
Blade Style | Locking |
Environmental Rating | Outdoor |
Poles / Wires | 2P/3W |
Description
M INLET L5-15 FS COVER 1 7/16 In. DIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable valve connector (E10058)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- HUBBELL Locking Receptacle (HBL2325ST)
- Ericson Locking Devices