Shop All Locking Connectors
Ericson
LckCon, 20 A;Yellow, Elstmr, L14-20R
Mfr # 2420-CW6P-AM
Zoro # G707866357
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Amps 20
- Voltage - Plugs and Receptacles 125/250V AC
- Voltage 125/250VAC
Product Information
- Brand Ericson
- MFR # 2420-CW6P-AM
- Zoro # G707866357
- UPC # 782862899878
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Minimum Cable Diameter | 0.56 in |
For Maximum Cable Diameter | 0.77 in |
Cord Size | 0.560 in to 0.770 in |
Description
Locking Connector, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 125/250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.77 in, For Minimum Cable Diameter 0.56 in, Grade Industrial, Horsepower Rating 2 hp, Market Industrial, Midget Locking No, NEMA Enclosure Rating 12, 4, 4X, 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- Ericson Locking Connectors