Shop All Locking Plugs
Ericson
L16-30 BLK W-LK 30A 480V3PH3P4W LG 29W76
Mfr # 2624-CW6P-BLK
Zoro # G3671684
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- NEMA Configuration NEMA L16-30
- Color Black
- Voltage 480V
- Amps 30
Product Information
- Brand Ericson
- MFR # 2624-CW6P-BLK
- Zoro # G3671684
- UPC # 782862907436
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
NEMA Configuration | NEMA L16-30 |
Color | Black |
Voltage | 480V |
Item | L16-30 BLK W-LK 30A 480V3PH3P4W LG 29W76 |
Amps | 30 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Watertight (IP69K) |
Device Type | Connector |
Sub Brand / Trademark | Perma-Tite |
Blade Style | Locking |
Poles / Wires | 3P/4W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Description
L16-30 BLK W-LK 30A 480V3PH3P4W LG 29W76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 20A GFCI WARM CARAMEL (RKG20-WC)
- ERICSON 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (2514-PW6P-AM)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- Ericson Locking Plugs