Shop All Locking Receptacles
Ericson
Inlet, w/Flip 6375-F, California Style C
Mfr # CS6375-F
Zoro # G9715603
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 125/250V
- Amps 50
- Color Black
- Phase 1
Product Information
- Brand Ericson
- MFR # CS6375-F
- Zoro # G9715603
- UPC # 782862861653
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Inlet,w/Flip 6375-F,California Style C |
NEMA Configuration | California Style |
Voltage | 125/250V |
Amps | 50 |
Color | Black |
Phase | 1 |
Blade Style | Locking |
cETL | CSA C22.2 No. 42 |
Sub Brand / Trademark | California Style |
Environmental Rating | Outdoor |
Device Type | Inlet w/ Flip |
ETL | ETL Listed to ANSI/UL 498 |
Poles / Wires | 3P/4W |
Description
Inlet,w/Flip 6375-F,California Style C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (V1D1B60B-ARC00-000)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- Ericson Locking Devices