Shop All Extension Cords
Ericson
GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN
Mfr # XG2-14-2S
Zoro # G7240114
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector End (2) 5-15R
- Watts 1800
- Power ON Style AUTO
- Environmental Rating NEMA 6P Enclosure
Product Information
- Brand Ericson
- MFR # XG2-14-2S
- Zoro # G7240114
- UPC # 782862794715
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Item | GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN |
Connector End | (2) 5-15R |
Watts | 1800 |
Power ON Style | AUTO |
Environmental Rating | NEMA 6P Enclosure |
Sub Brand / Trademark | XG2 |
Case Qty | 30 |
Connector or Receptacle Type | 5-15P, 5-15C |
Ideal Application | Provides added shock protection in high-risk areas |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Load Capacity (Amps) | 15 |
UL | UL Listed to ANSI/UL 943, File E75387 |
Pallet Qty | 720 |
Description
GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- Ericson Extension Cords