Shop All Extension Cords
Ericson
GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT
Mfr # XG2-12-2TT
Zoro # G7240099
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Watts 1800
- Power ON Style AUTO
- Cable Length (ft) 2
- Sub Brand / Trademark XG2
Product Information
- Brand Ericson
- MFR # XG2-12-2TT
- Zoro # G7240099
- UPC # 782862794777
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length (ft) | 2 |
Details
Color | Black |
Item | GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT |
Watts | 1800 |
Power ON Style | AUTO |
Sub Brand / Trademark | XG2 |
Ideal Application | Provides added shock protection in high-risk areas |
Load Capacity (Amps) | 15 |
Pallet Qty | 480 |
Connector or Receptacle Type | 5-15P, 5-15C TRI-TAP |
UL | UL Listed to ANSI/UL 943, File E75387 |
Environmental Rating | NEMA 6P Enclosure |
Case Qty | 20 |
cUL | cUL Listed to CSA-C22.2 No. 144.1, File E75387 |
Description
GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D221NRB)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- ZORO SELECT Wall Switch, 20A, Stainless Steel, Locking (4902RKL)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- COLEMAN CABLE MULTIPLE DUTY CORD 16/3 SJT TRINCT 3FT (40038803)
- Ericson Extension Cords