Shop All Electrical Boxes
Ericson
Electrical Box, Outlet Box, 1 Gang
Mfr # 6029B
Zoro # G7166343
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Color Black
- Sub Brand / Trademark Single Gang
- Environmental Rating Indoor
Product Information
- Brand Ericson
- MFR # 6029B
- Zoro # G7166343
- UPC # 782862907740
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Black |
Sub Brand / Trademark | Single Gang |
Environmental Rating | Indoor |
Receptacle A Type | Customer Supplied |
Device Type | Clamp strain relief |
Construction | Box Depth = Deep |
Description
Prtbl Black 2-Gang Outlet Box,Xtra Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- ERICSON Electrical Outlet Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6011)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6029)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- Ericson Electrical Boxes