Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 1 Gang, GFCI, Duplex
Mfr # 6035
Zoro # G9775550
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type GFCI, Duplex
- Color Blue
- Environmental Rating Indoor
- Sub Brand / Trademark Single Gang
Product Information
- Brand Ericson
- MFR # 6035
- Zoro # G9775550
- UPC # 782862562352
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | GFCI, Duplex |
Color | Blue |
Environmental Rating | Indoor |
Sub Brand / Trademark | Single Gang |
Description
Coverplate 1-Gang,Blue Gfci Duplex,for
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 2M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber (ADD-ST-ST-2M5OM4)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- FLEX-STRUT Stud Nut, 3/8" x 7/8" (FS-3/8-1SN E/G)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON COVERPLATE BLANK BLU (6034)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BGE)
- Ericson Electrical Box Covers