Shop All Electrical Box Covers
Ericson
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # 6031B
Zoro # G7168279
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
- Color Black
- Environmental Rating Indoor
- Sub Brand / Trademark Single Gang
Product Information
- Brand Ericson
- MFR # 6031B
- Zoro # G7168279
- UPC # 782862850343
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Color | Black |
Environmental Rating | Indoor |
Sub Brand / Trademark | Single Gang |
Description
Coverplate 1-Gang,Black Duplex,for Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- ERICSON COVERPLATE (SGL HOLE 1.572) (6033)
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- ERICSON COVERPLATE BLANK BLU (6034)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- Ericson Electrical Box Covers