Shop All Cable Support Grips
Ericson
E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56
Mfr # BD-041-SE
Zoro # G4903693
product price: $18.59
/ea
Sold in multiples of 3 for $55.77
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- cUL cUL Listed
- Wire Mesh Style Closed Mesh
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Product Information
- Brand Ericson
- MFR # BD-041-SE
- Zoro # G4903693
- UPC # 782862888469
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 |
Eye Style | Single Eye |
Color | Metal |
cUL | cUL Listed |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | .41 - .56 |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Breaking Strength (lbs) | 1100 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Description
E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- Ericson Cable Support Grips