Shop All Cable Support Grips
Ericson
E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43
Mfr # BD-030-SE
Zoro # G4907455
product price: $16.29
/ea
Sold in multiples of 3 for $48.87
$48.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Breaking Strength (lbs) 1100
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Wire Mesh Style Closed Mesh
Product Information
- Brand Ericson
- MFR # BD-030-SE
- Zoro # G4907455
- UPC # 782862888452
- Country of Origin United States
- Category Cable Support Grips
Details
Item | E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 |
Eye Style | Single Eye |
Color | Metal |
Breaking Strength (lbs) | 1100 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
cUL | cUL Listed |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | Galvanized Wire |
UL | UL Listed |
Grip Range (in) | .30 - .43 |
# of Mesh Weaves | Single |
Description
E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ60405CHQRWW)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- Ericson Cable Support Grips