Shop All Duplex Straight Blade Receptacles
Ericson
Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt, P
Mfr # 1612-PWDX
Zoro # G9774665
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 20A
- Phase 1
- NEMA Configuration NEMA 5-20R (2)
- Voltage 125V
Product Information
- Brand Ericson
- MFR # 1612-PWDX
- Zoro # G9774665
- UPC # 782862821152
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Item | Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt,P |
Color | Yellow |
Amps | 20A |
Phase | 1 |
NEMA Configuration | NEMA 5-20R (2) |
Voltage | 125V |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS & FD Cover - PWDX |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E132662 |
Blade Style | Straight |
Case Qty | 30 |
Description
Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt,P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 3 ft, SJTW, 16/3 (PS313163)
- LEVITON Receptacle (TDR20-W)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG20CRI)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- Ericson Straight Blade Devices