Shop All Locking Receptacles
Ericson
Dual Flip Lid Female Receptacle, w/Fs Co
Mfr # 1622-PWDX
Zoro # G9775164
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-15R (2)
- Voltage 250V
- Amps 15A
- Color Yellow
- Phase 1
Product Information
- Brand Ericson
- MFR # 1622-PWDX
- Zoro # G9775164
- UPC # 782862821190
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Dual Flip Lid Female Receptacle,w/Fs Co |
NEMA Configuration | NEMA L6-15R (2) |
Voltage | 250V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
Blade Style | Locking |
Sub Brand / Trademark | FS & FD Cover - PWDX |
Environmental Rating | Outdoor |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
UL | UL Listed to ANSI/UL 498, File E132662 |
Poles / Wires | 2P/3W |
Description
Dual Flip Lid Female Receptacle,w/Fs Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Cable Ferrules 25PK (54892)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- HUBBELL 15/10A Flanged Locking Receptacle 2P 3W 125/250VAC (HBL7557G)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- Ericson Locking Receptacles