Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/5 W/ L21-20P L21-20C
Mfr # 2634-M1
Zoro # G5974970
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/5 SEOW
- Color Yellow
- Plug Type L21-20P
- Sub Brand / Trademark Perma-Link
- Load Capacity (Amps) 20
Product Information
- Brand Ericson
- MFR # 2634-M1
- Zoro # G5974970
- UPC # 782862601464
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/5 SEOW |
Item | CRDST Y 3FT 12/5 W/ L21-20P L21-20C |
Color | Yellow |
Plug Type | L21-20P |
Sub Brand / Trademark | Perma-Link |
Load Capacity (Amps) | 20 |
Conn or Receptacle Type | L21-20C |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Receptacle Qty | 2 |
Description
CRDST Y 3FT 12/5 W/ L21-20P L21-20C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 3/0 to 6 AWG, 1 Cond (DZ2FG1)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow (HBL53CM61)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft (N002-006-BL)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- Ericson Voice & Data Patch Cords