Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 12/3 BLUNT ENDS
Mfr # 2634-123
Zoro # G5977280
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type Blunt End
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Cable Length (ft) 3
Product Information
- Brand Ericson
- MFR # 2634-123
- Zoro # G5977280
- UPC # 782862601242
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/3 SEOW |
Item | CRDST Y 3FT 12/3 BLUNT ENDS |
Color | Yellow |
Plug Type | Blunt End |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Load Capacity (Amps) | 20 |
Conn or Receptacle Type | Blunt end |
Receptacle Qty | 2 |
Description
CRDST Y 3FT 12/3 BLUNT ENDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C987)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-RA)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- Ericson Voice & Data Patch Cords