Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 10/3 W/ 2510-P 2610-C
Mfr # 2634-G1
Zoro # G5977411
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SEOW
- Color Yellow
- Plug Type L5-30P
- Load Capacity (Amps) 30
- Conn or Receptacle Type L5-30C
Product Information
- Brand Ericson
- MFR # 2634-G1
- Zoro # G5977411
- UPC # 782862601402
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST Y 3FT 10/3 W/ 2510-P 2610-C |
Cable Type | #10/3 SEOW |
Color | Yellow |
Plug Type | L5-30P |
Load Capacity (Amps) | 30 |
Conn or Receptacle Type | L5-30C |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Sub Brand / Trademark | Perma-Link |
Receptacle Qty | 2 |
Description
CRDST Y 3FT 10/3 W/ 2510-P 2610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3016C Marinco 30A 480V 3 Connector Locking (3016C)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (black) (0-1101-N)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24319)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- BELKIN CAT6 patch cable RJ45M-RJ45M 1ft yellow (A3L980-01-YLW-S)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- Ericson Voice & Data Patch Cords