Shop All Voice & Data Patch Cords
Ericson
CRDST Y 3FT 10/3 W/ 2310-P 2410-C
Mfr # 2634-E2
Zoro # G5974995
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SEOW
- Color Yellow
- Plug Type L5-20P
- Cable Length (ft) 3
- Conn or Receptacle Type L5-20C
Product Information
- Brand Ericson
- MFR # 2634-E2
- Zoro # G5974995
- UPC # 782862601372
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST Y 3FT 10/3 W/ 2310-P 2410-C |
Cable Type | #10/3 SEOW |
Color | Yellow |
Plug Type | L5-20P |
Conn or Receptacle Type | L5-20C |
Receptacle Qty | 2 |
Load Capacity (Amps) | 20 |
Sub Brand / Trademark | Perma-Link |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Description
CRDST Y 3FT 10/3 W/ 2310-P 2410-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-308UVBMN)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time-Delay, 80V AC, Bolt-On (CNL60)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ENET Enet 6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-6M-ENC)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- Ericson Voice & Data Patch Cords