Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 14/3 W/ 1510-PW6P 1610-CW6P
Mfr # 2636-B1
Zoro # G5975031
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #14/3 SEOW
- Color Yellow
- Plug Type 5-15P
- Sub Brand / Trademark Perma-Tite
- Receptacle Qty 3
Product Information
- Brand Ericson
- MFR # 2636-B1
- Zoro # G5975031
- UPC # 782862601549
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #14/3 SEOW |
Item | CRDST W 3FT 14/3 W/ 1510-PW6P 1610-CW6P |
Color | Yellow |
Plug Type | 5-15P |
Sub Brand / Trademark | Perma-Tite |
Receptacle Qty | 3 |
Conn or Receptacle Type | 5-15C |
Load Capacity (Amps) | 15 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Description
CRDST W 3FT 14/3 W/ 1510-PW6P 1610-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- TRIPP LITE Serial over Cat5/6 Extender, Up to 3280ft (B165-101)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S25-BK)
- COMPREHENSIVE Comprehensive Cat5e 350 Mhz Snagless Patch Cable 50ft Gray (CAT5-350-50GRY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- Ericson Voice & Data Patch Cords