Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 12/5 W/ L21-20P L21-20C
Mfr # 2636-M1
Zoro # G5977490
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/5 SEOW
- Color Yellow
- Plug Type L21-20P
- Cable Length (ft) 3
- Sub Brand / Trademark Perma-Link
Product Information
- Brand Ericson
- MFR # 2636-M1
- Zoro # G5977490
- UPC # 782862601709
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST W 3FT 12/5 W/ L21-20P L21-20C |
Cable Type | #12/5 SEOW |
Color | Yellow |
Plug Type | L21-20P |
Sub Brand / Trademark | Perma-Link |
Load Capacity (Amps) | 20 |
Receptacle Qty | 3 |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Conn or Receptacle Type | L21-20C |
Description
CRDST W 3FT 12/5 W/ L21-20P L21-20C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS7 12x40x26-plastic (XS7G12PC440)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- HUBBELL Mechanical Interlock, 250VAC, 100A (HBL5100MI9W)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- DOOMSDAY 4-port Keystone Faceplate For Cat6 Cat5e Keystone Jacks Taa Gsa - (DO528054)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29442)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- Ericson Voice & Data Patch Cords