Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 12/4 W/ 2320-P 2420-C
Mfr # 2636-I1
Zoro # G5976230
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/4 SEOW
- Color Yellow
- Plug Type L14-20P
- Cable Length (ft) 3
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Product Information
- Brand Ericson
- MFR # 2636-I1
- Zoro # G5976230
- UPC # 782862601662
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #12/4 SEOW |
Item | CRDST W 3FT 12/4 W/ 2320-P 2420-C |
Color | Yellow |
Plug Type | L14-20P |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Conn or Receptacle Type | L14-20C |
Sub Brand / Trademark | Perma-Link |
Receptacle Qty | 3 |
Load Capacity (Amps) | 20 |
Description
CRDST W 3FT 12/4 W/ 2320-P 2420-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATQR3-2/10)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- Ericson Voice & Data Patch Cords