Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 12/3 W/ 1510-P 1610-C
Mfr # 2636-A2
Zoro # G5977332
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SEOW
- Color Yellow
- Plug Type 5-15P
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Load Capacity (Amps) 15
Product Information
- Brand Ericson
- MFR # 2636-A2
- Zoro # G5977332
- UPC # 782862601532
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Item | CRDST W 3FT 12/3 W/ 1510-P 1610-C |
Cable Type | #12/3 SEOW |
Color | Yellow |
Plug Type | 5-15P |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Perma-Link |
Receptacle Qty | 3 |
Conn or Receptacle Type | 5-15C |
Description
CRDST W 3FT 12/3 W/ 1510-P 1610-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA7)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-DN)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24319)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36208)
- Ericson Voice & Data Patch Cords