Shop All Voice & Data Patch Cords
Ericson
CRDST W 3FT 10/3 W/ 2310-PW6P 2410-CW6P
Mfr # 2636-F2
Zoro # G5975600
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #10/3 SEOW
- Color Yellow
- Plug Type L5-20P
- CSA cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
- Cable Length (ft) 3
Product Information
- Brand Ericson
- MFR # 2636-F2
- Zoro # G5975600
- UPC # 782862601631
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 3 |
Details
Cable Type | #10/3 SEOW |
Item | CRDST W 3FT 10/3 W/ 2310-PW6P 2410-CW6P |
Color | Yellow |
Plug Type | L5-20P |
CSA | cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345 |
Sub Brand / Trademark | Perma-Tite |
Receptacle Qty | 3 |
Load Capacity (Amps) | 20 |
Conn or Receptacle Type | L5-20C |
Description
CRDST W 3FT 10/3 W/ 2310-PW6P 2410-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- EATON WIRING DEVICES Recept Dplx Tp/Rs 15A 2P 3W Sg (TR1107SG-SP-L)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ENET Enet Cat6 Blue 6 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-BL-6-ENC)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- WIREWERKS FIBER OPTIC PATCH CORD 1M CORDSET CABLE (PC-SA-STCSTC-001)
- BLACK BOX Cat6 Patch Cables Green (CAT6PC-003-GN)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24319)
- Ericson Voice & Data Patch Cords