Shop All Voice & Data Patch Cords
Ericson
CRDST 6/3-8/1 SOW 50FT 50A 125/250 V
Mfr # 63BSO
Zoro # G6089034
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #6/3 + 8/1 SOW
- Color Black
- Plug Type CS6365-P
- Cable Length (ft) 50
- Receptacle Qty 1
Product Information
- Brand Ericson
- MFR # 63BSO
- Zoro # G6089034
- UPC # 782862491706
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Item | CRDST 6/3-8/1 SOW 50FT 50A 125/250 V |
Cable Type | #6/3 + 8/1 SOW |
Color | Black |
Plug Type | CS6365-P |
Receptacle Qty | 1 |
Sub Brand / Trademark | California Style |
Pallet Qty | 36 |
Load Capacity (Amps) | 50 |
Conn or Receptacle Type | CS6364-C |
Description
CRDST 6/3-8/1 SOW 50FT 50A 125/250 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 120 Watt Series / 24 VDC / 5.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-24)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 14 ft. (9853)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, White (AT1505EV-WH)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (3439)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- GENERAC CAT5e Patch Cable- 3ft- White (119 5267)
- Ericson Voice & Data Patch Cords