Shop All Voice & Data Patch Cords
Ericson
CRDST 12/3 SOW 50FT 2312-PW6P/2412-CW6P
Mfr # 2312PW6P123B
Zoro # G4904147
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type #12/3 SOW
- Color Yellow
- Plug Type L6-20P
- Load Capacity (Amps) 20
- Environmental Rating Watertight (IP69K)
Product Information
- Brand Ericson
- MFR # 2312PW6P123B
- Zoro # G4904147
- UPC # 782862825884
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Cable Length (ft) | 50 |
Details
Cable Type | #12/3 SOW |
Item | CRDST 12/3 SOW 50FT 2312-PW6P/2412-CW6P |
Color | Yellow |
Plug Type | L6-20P |
Load Capacity (Amps) | 20 |
Environmental Rating | Watertight (IP69K) |
UL | UL Listed to ANSI/UL 817, File E81746 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Conn or Receptacle Type | L6-20C |
CSA | CSA Certified to C22.2 No. 21, File 89923 |
Sub Brand / Trademark | Perma-Tite |
Receptacle Qty | 1 |
Description
CRDST 12/3 SOW 50FT 2312-PW6P/2412-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 7 ft (AT607)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- Ericson Voice & Data Patch Cords